Shop All Keyed Entry Door Handles
Jako
Jako Door Lock Lisabon Residential; Satin Nickel - Zamak
Mfr # 9807ET-SN-AS
Zoro # G703717523
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # 9807ET-SN-AS
- Zoro # G703717523
- UPC # 6069807375241
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- ANSI Grade 2 standards
- 200,000 opening cycles
- Strike and plate material Stainless Steel
- Includes 3 keys
- Cylinder made at of solid brass
- Color: Satin Nickel
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1" H x 4.75" W x 1.84375" D
- Weight: 10.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:7/16" Standard Replacement Cam Lock (ULR-437STD-KA-0000)
- ZORO SELECT Torsion Spring, 90 Deg, 0.989 OD (3HPK9)
- STRYBUC INDUSTRIES Black Dual Action Single/Double Hung Or Sliding Plastic WOCD Window Opening Control Device, 2PK (50-2007B)
- MSI Arabescato Venato White SAMPLE Cube Honed Marble Mosaic Tile (ZOR-MD-0383-SAM)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 2, Keyed Alike, Antique Brass, 2PK (LED04-2)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Entrance (CL3851 NZD 626)
- SCHLAGE Cylindrical Lock, ALX53J RHO 605 (ALX53J RHO 605)
- SCHLAGE COMMERCIAL A53RORB626 A Series Entry Full Size Interchangeable Core Orbit Lock C Keyway 11085 Latch 10001 (A53RORB626)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Storeroom Lever W/ Door Handle Lock and IC Core (DL-LSV80IC-US26D)
- PREMIER LOCK Satin Chrome Mortise Entry Lever Right Hand Lock Set with 2.5 in. Backset and 2 SC1 Keys (MR03D)
- PREMIER LOCK Polished Brass Single Cylinder Door Handleset with Keyed Deadbolt Lock, Inside Knob and 3 KW1 Keys (HSL-B)
- Jako Keyed Entry Door Handles