Shop All Keyed Entry Door Handles
Jako
Jako Door Lock Lisabon Residential; Satin Nickel - Zamak
Mfr # 9807BK-SN
Zoro # G103717505
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # 9807BK-SN
- Zoro # G103717505
- UPC # 980768400123
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- ANSI Grade 2 standards
- 200,000 opening cycles
- Strike and plate material Stainless Steel
- Includes 3 keys
- Cylinder made at of solid brass
- Color: Satin Nickel
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1" H x 4.75" W x 1.84375" D
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Manhattan Mounted SAMPLE Blend Random Sized Glass And Metal Mosaic Tile In Brown (ZOR-MD-0113-SAM)
- ABH 83" A575HDC083 Full Surface Aluminum Continuous Geared Hinge, 1/16" Inset and Frame Portion Counters (ABH-A575-HD-C-083)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, EPDM (40MPE-BUZ-XR-250)
- AMERIMAX HOME PRODUCTS 4 Brown Splash Block (3011-12)
- SARGENT Cylindrical Lock, 28-10G04 LP 26D (28-10G04 LP 26D)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCSR190)
- CORBIN RUSSWIN Dormitory or Entrance Mortise Lock, CS Lever, N Escutcheon, Oil Rubbed Bronze (ML2065 CSN 613)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Conventional Les (ALX80L BRW 619)
- KWIKSET Tustin Lever Entry Door Lock with New Chassis SmartKey with 6AL Latch, RCS Strike Bright Brass Finish (740TNL-3S)
- SCHLAGE Interconnected Locks (S251PD NEP 626)
- KENAURD Kenaurd: ANSI G2 Interconnected Lock - SC1 DB + LEVER - 26D - ENTRY (KA6) (KID201-SC)
- Jako Door Lever Locksets