Shop All Keyed Entry Door Handles
Jako
Jako Door Lock Lisabon Residential Premium; Satin Nickel - Zamak
Mfr # 0596BK-SN
Zoro # G903717309
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # 0596BK-SN
- Zoro # G903717309
- UPC # 5961903202319
- Country of Origin China
- Category Keyed Entry Door Handles
Description
The panic proof function door lever es desidned to provide the resident a means of opening their door by simply pusning down on the levereithout having to disengage the lock. This function allows for quick evacuation in the event of an emergency and facilitates easy exiting for children and the elderly.
Features- Panic Proof Function
- ANSI Grade 2 standards
- 200,000 opening cycles
- Interchangeable cylinder (dismantles in 10 seconds) solid brass
- Concealed screws provide a steek design
- Strike and plate material Stainless Steel
- Includes 3 keys
- Master key & Key alike are available
- Color: Satin Nickel
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Door Locks PREMIUM
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1 1/16" H x 4.921875" W x 1.84375" D
- Weight: 10.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET House/Office Key Blank Single For Control Deadbolts, 10PK (83382-001)
- LCN Aluminum Extension 4640480 (4640480)
- ZORO SELECT O-Ring, Dash 334, Buna N, 0.21 In., PK50 (U38801.018.0262)
- MONROE PMP Folding Pull Handle, Steel, Natural, Unth. Through Holes (PH-0290)
- KWIKSET Kwikset: Tustin Entry Lever with Round Rose Satin Nickel / with SmartKey Technology (KWS-740TNL-RDT-SMT-15)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Classroom (C2000-CLRM-C-626-KDC)
- SCHLAGE COMMERCIAL Satin Chrome Mortise Lock L901017A626 (L901017A626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (L9050P 06A 626 C123)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Class, Mech. (MR148BJEW630RHSCC)
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T14DS3626)
- CORBIN RUSSWIN Cylindrical Lock, CL3861 NZD 626 CL6 (CL3861 NZD 626 CL6)
- Jako Keyed Entry Door Handles