Shop All Keyed Entry Door Handles
Jako
Jako Door Lock Lisabon Residential Premium; Bright Chrome - Zamak
Mfr # 0596PS-CP
Zoro # G303717497
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # 0596PS-CP
- Zoro # G303717497
- UPC # 5961903203323
- Country of Origin China
- Category Keyed Entry Door Handles
Description
The panic proof function door lever es desidned to provide the resident a means of opening their door by simply pusning down on the levereithout having to disengage the lock. This function allows for quick evacuation in the event of an emergency and facilitates easy exiting for children and the elderly.
Features- Panic Proof Function
- ANSI Grade 2 standards
- 200,000 opening cycles
- Interchangeable cylinder (dismantles in 10 seconds) solid brass
- Concealed screws provide a steek design
- Strike and plate material Stainless Steel
- Includes 3 keys
- Master key & Key alike are available
- Color: Bright Chrome
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Door Locks PREMIUM
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1 1/16" H x 4.921875" W x 1.84375" D
- Weight: 10.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Sliding Door Lock, Chrome, Key 101 (C8142-101-26D)
- STANLEY SECURITY Key Blank, Keyway L, Standard Type, 7 Pins (7AS1L1KS915KS800)
- ACOUSTIC CEILING PRODUCTS Genesis Smooth Pro PVC Ceiling Tile, Waterproof & Washable, 2'L X 2'W, White - 12/Case (740-00)
- LUCKY LINE Economy Spring Snap, L 1 7/8 In, PK10 (4FCG1)
- BEST Satin Chrome Dormitory 45H7T15M626RH (887838239327)
- BEST Mortise Lockset, Lever, 40H Rose, Ser. 40H, Grd. 1, Storeroom (45H7D3H626)
- KWIKSET Kwikset: Daylon Lever Bed/Bath Satin Black Finish (KWS-SL4000DAL-514)
- SCHLAGE Lever Lockset, Mechanical, Institution (ND82PD RHO 626)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB14CS3626)
- MASTER LOCK Lever Lockset, Satin Nickel, Wave Style (WL0115KA)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Entrance (57854)
- Jako Door Locks and Deadbolts