Shop All Keyed Entry Door Handles
Jako
Jako Door Lock Lisabon Residential; Bright Chrome - Zamak
Mfr # 9807ET-CP-AS
Zoro # G303717435
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # 9807ET-CP-AS
- Zoro # G303717435
- UPC # 6069807376941
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- ANSI Grade 2 standards
- 200,000 opening cycles
- Strike and plate material Stainless Steel
- Includes 3 keys
- Cylinder made at of solid brass
- Color: Bright Chrome
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1" H x 4.75" W x 1.84375" D
- Weight: 10.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREY 1 1/4" Au Natural Wood Round Knob (33101)
- CAPLUGS Plug for Round Tubing, PK 25 (CCF-1-10-14)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Sprayed Brass (007-8-16AC/4-6DC)
- PRIME-LINE Latch Screen Door 1Pk White (A127)
- MARKS USA Lever Lockset, Mechanical, Classroom, Grd.1 (LA318GJ/32D)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Storeroom Nfl Ul, Satin Stainless (AL6250SS)
- SCHLAGE Cylindrical Lock, ALX50L SAT 626 (ALX50L SAT 626)
- TELL LC2686 CTL FW -Cortland Grade 2 Lever - Clutch Storeroom US26D (TELL-CL101959)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0115KAS)
- HAGER Grade 2 Office Cylindrical Lock, WTN Lever, Satin Chrome (2550 SCC WTN US26D KD)
- FALCON Grade 2 Entrance, Dane Lever, Meets ANSI/BHMA, SFIC Less Core, US26D (W501BD D 626)
- Jako Door Locks and Deadbolts