Shop All Keyed Entry Door Handles
Jako
Jako Door Lock Lisabon Residential; Bright Chrome - Zamak
Mfr # 9807DL-CP
Zoro # G603717371
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # 9807DL-CP
- Zoro # G603717371
- UPC # 1014100000012
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- ANSI Grade 2 standards
- 200,000 opening cycles
- Strike and plate material Stainless Steel
- Includes 3 keys
- Cylinder made at of solid brass
- Color: Bright Chrome
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1" H x 4.75" W x 1.84375" D
- Weight: 0.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 23" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Yellow Tip (01-5023Y)
- BALDWIN Estate Screws (1013.221.05205)
- ECLIPSE MAGNETICS Heavy Duty fitment, M8 Thread (RP995BL)
- TIMELINE Skinnies 5.5 in. x 47.5 in. Solid Wood Wall Paneling (953)
- CONSTRUCTOR Constructor Rondo Entry Lever Door Lock with Knob Handle Lockset; Satin Nickel (CON-RND-SN-ET)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 2, Keyed Alike, Matte Black, 2PK (LEV13X-2)
- CORBIN RUSSWIN Entrance or Storeroom Mortise Lock, LW Lever, A Rose, Satin Chrome (ML2024 LWA 626)
- SCHLAGE Cylindrical Lock, ALX53P ATH 605 (ALX53P ATH 605)
- SCHLAGE Grade 1 Classroom Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Chrome Antimicrobial Finish (ND70JD RHO 626AM)
- WESLOCK LH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (L1740U1U1SL23)
- SCHLAGE COMMERCIAL ND91JSPA626 ND Series Vandlgard Entry / Office Large Format Sparta 13-247 Latch 10-025 (ND91JSPA626)
- Jako Keyed Entry Door Handles