Shop All Keyed Entry Door Handles
Jako
Jako Door Lock Lisabon Residential; Bright Chrome - Zamak
Mfr # 9807BK-CP
Zoro # G903717446
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # 9807BK-CP
- Zoro # G903717446
- UPC # 980768400123
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- ANSI Grade 2 standards
- 200,000 opening cycles
- Strike and plate material Stainless Steel
- Includes 3 keys
- Cylinder made at of solid brass
- Color: Bright Chrome
- Material: Zamak
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 1" H x 4.75" W x 1.84375" D
- Weight: 10.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST HINGES Bypass Adjustable Floor Guide # 403534 (BP25071)
- YALE COMMERCIAL 6 Pin Key Blank with Single Section GB Keyway (RN11GB)
- EMTEK Satin Nickel Deadbolt 8469US15 (8469US15)
- TRIMLITE 24" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (2068pri8403BF)
- SCHLAGE Cylindrical Lock, ALX50B RHO 626 (ALX50B RHO 626)
- SARGENT Grade 1 Classroom Mortise Lock, B - Lever, LW1 - Escutcheon, Field Reversible, Conventional Cylinder (8237 LW1B 32D)
- BEST Lever Lockset, Mechanical, Storeroom, Grd.2 (7KC37D14DS3613)
- BEST Mortise 45H Lock, Classroom, Lever, Rose, Satin Chrome, LH (45H7R15H626LH)
- DORMAKABA Lever, Grade 1, Heavy Duty, Aluminum (QRT370E689SCKD)
- KWIKSET Kwikset: Carson Grade 3 Entry commercial lever / Satin Chrome/ with SmartKey Technology (KWS-438CNL-SMT-UL-26D)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Oi (ALX70B RHO 613)
- Jako Keyed Entry Door Handles