Shop All Keyed Entry Door Knobs
Jako
Jako Door Knobset Residential Heavy Duty; 630 Stainless Steel
Mfr # 9073PS-SS
Zoro # G903717323
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # 9073PS-SS
- Zoro # G903717323
- UPC # 907392100342
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- ANSI Grade 2 standards
- 200,000 opening cycles
- Strike and plate material Stainless Steel
- Includes 2 keys
- Cylinder made at of solid brass
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 2 11/64" H x 7.09375" W x 2.953125" D
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DTC 10in Standard Full Extension Zinc Side Mount Ball Bearing Drawer Slide - 100 Lbs Weight Rating (45.96.10-D)
- MONROE PMP Pull Handle, Matte, Matte, Threaded Holes (PH-0105)
- REV-A-SHELF Rev-A-Shelf Wood Top Mount Pull Out TrashWaste Container wBB Soft Close (4WCTM-2450BBSCDM-2)
- AMERICAN GARAGE DOOR SUPPLY Nite Latch (LDC10)
- TOWNSTEEL Knob Lockset, Mechanical, Asylum, Grd. 1 (CRX-K-87-630)
- ARROW LOCK Knob Lockset, Mechanical, Entrance, Office (HK11BB 32D)
- BEST Grade 1 Storeroom Mortise Lock, 4 Knob, H Rose, SFIC Housing Less Core, Satin Chrome Finish (45H7D4H626)
- KWIKSET Kwikset: Pismo Entry Door Knob with Square Rose / Iron Black / with SmartKey Technology (KWS-740PSK-SQT-SMT-514)
- ARROW Cylindrical Lock, RK11-BD-32D-LC (RK11-BD-32D-LC)
- BALDWIN ESTATE Entry Door Knobs Satin Black (5213.190.ENTR)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (MK12TA 26D CS)
- Jako Door Knob Locksets