Shop All Keyed Entry Door Knobs
Jako
Jako Door Knobset 281 Residential; Satin Nickel - Bright Chrome - 630 Stainless Steel
Mfr # PJETSS-AS-B
Zoro # G303717305
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # PJETSS-AS-B
- Zoro # G303717305
- UPC # 9329137554585
- Country of Origin China
- Category Keyed Entry Door Knobs
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- ANSI Grade 2 standards
- 200,000 opening cycles
- Strike and plate material Stainless Steel
- Includes 3 keys
- Cylinder made at of solid brass
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 2" H x 6.5" W x 2.359375" D
- Weight: 0.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Value Line Polymer Kidney 2Shelf Lazy Susans for Corner Base Cabinets (3472-28-15-52)
- X1 TOOLS Square O-Ring ID:20 mm, CS:2.5 mm, OD:25 mm 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-M-2.5-20-25x1)
- MS SEDCO Mounting Box, 2 Pieces/Surface Mount, 6" L (1020)
- PRIME-LINE 3/4 in. x 7/16 in., White Plastic, Miter Cut Screen Frame Corners 20 Pack (PL 15766)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK x 630)
- MASTER LOCK Knob Lockset, Biscuit Style, Antique Brass (BC0105KA)
- PREMIER LOCK Brass Mortise Entry Right Hand Door Lock Set with 2.5 in. Backset, 2 SC1 Keys and Swivel Spindle (MR01N)
- VON DUPRIN Knob w/Lock, 22 Series, Grade 1 (210K US28)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (6K27AB4CSTK626)
- KWIKSET Tylo Knob Entry Door Lock SmartKey with New Chassis with 6AL Latch, RCS Strike Bright Brass Finish (400T-3S)
- ARROW Grade 2 Asylum Cylindrical Lock, Tudor Knob, SFIC Less Core, Bright Brass Finish, Non-handed (MK33-TA-03-IC)
- Jako Keyed Entry Door Knobs