Jako

Jako Digital Lock Fingerprint; 630 Stainless Steel


product price: $662.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • Digital fingerprint, Keypad, Emergency Key (2 keys included)
  • Cover plate in Stainless Steel
  • 3 to 12 digits password
  • Sound and LED indicator
  • Deadbolt inside
  • A master ID, can add or remove users in multi-user mode
  • 4 standard AA alkaline batteries
  • Manage users access on your computer ( Software sold separately)
  • Suitable for home, office, hotels, school and govermment
Specifications
  • Material: 630 Stainless Steel
  • Quantity: 1
  • Lead Time Min: 2
  • Lead Time Max: 3
  • Assembly Required: No
  • Packaging Type: Box
  • Dimensions: 5.75" H x 1" W x 2.203125" D
  • Weight: 40.14 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.