Shop All Keyed Entry Door Handles
Jako
Jako Concealed Spring Hinge; 630 Stainless Steel
Mfr # BCM1828
Zoro # G003994129
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # BCM1828
- Zoro # G003994129
- UPC # 1006100000017
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Non-handed desing
- Supplied with wood screws
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Opening angle: 180 Degrees
- Applicable area: Wood casing, steel and aluminum frames
- Dimensions: 4 39/64" H x 1" W x 29/64" D
- Weight: 0.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 18 1/2"W x 16 1/2"H x 4 3/4"P Corinthian Capital (Fits Pilasters up to 15 1/8"W x 2 3/4"D) (CAP18X16X04RC)
- E900 HARDWARE P528 28 in. Plug-End Extension Spring (0.207 in. No. 5 Wire) (P528)
- YALE Rimlock, Heavy Duty Deadbolt w/ Thumbturn (112)
- ESSEX Touchless Stainless Steel Switch, Mullion Mount (HEW-1)
- FALCON Grade 1 Storeroom Electric Cylindrical Lock, Fail Secure, Conventional Cylinder, 6 Pins, Dane Lever, (T881CP6D D 626 24V KD)
- SCHLAGE COMMERCIAL Mortise Lock L9050LB (L9050LB)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C1000-ENTR-C-626-SFIC)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT148PHL626234ASASCC)
- BALDWIN Reserve Satin Black Door Levers (ENSQUCRR190)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Entry Door Handle W/ Lock, Clutch Function & IC Core (GAL-1151L-IC626)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Bri (ALX53B RHO 625)
- Jako Door Locks and Deadbolts