Shop All Keyed Entry Door Handles
Jako
Jako Concealed Hinge BC; 630 Stainless Steel
Mfr # BC9519
Zoro # G603994215
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # BC9519
- Zoro # G603994215
- UPC # 3123609512341
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Non-handed desing
- Supplied with wood screws
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Opening angle: 180 Degrees
- Applicable area: Wood casing, steel and aluminum frames
- Dimensions: 3 3/4" H x 3/4" W x 1 1/16" D
- Weight: 0.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Stop, 2254US10B (2254US10B)
- COMPX NATIONAL Key Blank, For 4DED5, Bright Brass (D4291)
- HARDWARE RESOURCES 1-1/2" Length Chrome Cam Lock - Keyed Different (78739CHKD)
- ABUS Padlock, Keyed Different, Standard Shackle, Square Hardened Steel Body, Hardened Steel Shackle (83/55 RK KD-300)
- SCHLAGE Grade 1 Entrance Office Mortise Lock, Conventional Cylinder, S123 Keyway, 07 Lever, A Rose, Flat Bla (L9050P 07A 622)
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Entrance, Mech. (45H7AB15J626RH)
- ARROW Lever Lockset, Mechanical, Entrance (QL81-SR-26D-IC)
- PREMIER LOCK Antique Brass Single Cylinder Door Handleset with Keyed Deadbolt Lock, Inside Knob and 3 KW1 Keys (HSL-AN)
- TOWNSTEEL Lever Lockset, Mechanical, Classroom (CEC-84-S-630)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C1000-ENTR-R-626-KDC)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3555 NZD 626)
- Jako Door Lever Locksets