Shop All Keyed Entry Door Handles
Jako
Jako Concealed Hinge BC; 630 Stainless Steel
Mfr # BC7016
Zoro # G603993966
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # BC7016
- Zoro # G603993966
- UPC # 3123607012348
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Non-handed desing
- Supplied with wood screws
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Opening angle: 180 Degrees
- Applicable area: Wood casing, steel and aluminum frames
- Dimensions: 2 3/4" H x 5/8" W x 7/8" D
- Weight: 0.74 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hasp Safety Galv 3-1/4In (N103-044)
- COMPONENT HARDWARE Door Pull, Thermoplastic Recessed (P73-1000)
- SIMPLEX Push Button Lock, Entry and Egress, Chrome (EE11/1126D41)
- SCHLAGE Grade 2, Single Cyl, C KWY, Rectangle Stk, 6 Pins (B560P 643E)
- KWIKSET Milan Lever with Round Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Satin Nickel Finish (740MILRDT-15S)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- SCHLAGE COMMERCIAL Schlage Commercial A53PPLY605 A Series Entry Plymouth Lock C Keyway 11096 Latch 10001 Strike (A53PPLY605)
- YALE Lever Lockset, Mechanical, Storeroom (PBCN8805FL x 626)
- SCHLAGE Cylindrical Lock, ALX50P RHO 626 (ALX50P RHO 626)
- SCHLAGE Antique Brass Entrance Lever Lockset, Accent/Addison (F51A ACC 609 ADD)
- SCHLAGE Lever Lockset, Mechanical, Institution (ND82JD RHO 626)
- Jako Door Locks and Deadbolts