Shop All Cabinet Knobs
Jako
Jako Cabinet Knob; Satin US32D - 630 Stainless Steel
Mfr # WFH341
Zoro # G803692065
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # WFH341
- Zoro # G803692065
- UPC # 1001100000944
- Country of Origin China
- Category Cabinet Knobs
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Material: 630 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Package Box: 10 Pieces
- Dimensions: 1 3/16" H x 13/16" W
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Sargent Sargent Exit Device Accessories and Kits (5575NL US10B RHR)
- EBERHARD MANUFACTURING CO Non-Locking Pdl Hdl W/Studs (EMC 43-4974DB-SS-10)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 1 in W (4150KA)
- RANDALL Colonial Pattern Door Stop Set, with (Brown) Q-Lon Weatherstrip Top and Sides (WV-98-BR)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Round Ring Cabinet Knob, 10PK (80960-BP-10)
- EMTEK Bright Nickel Knobs 86011US14 (86011US14)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Champagne Bronze Contemporary Cabinet Knob (BP9041CHBRZ)
- JEFFREY ALEXANDER 1-1/4" Overall Length Brushed Gold Square Renzo Cabinet Knob (141BG)
- LAUREY 1 1/2" Georgetown Filigree Knob, Satin Chrome (79039)
- JEFFREY ALEXANDER 2In. Overall Length Brushed Gold Key Grande CabinetIn.tIn. Knob (51BG)
- CROWN 1-1/16" Diecast Cabinet Knob Polished Brass Finish (CHK910PB)
- Jako Cabinet Knobs