Shop All Cabinet Knobs
Jako
Jako Cabinet Knob; Satin US32D - 630 Stainless Steel
Mfr # WFH339
Zoro # G403692083
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # WFH339
- Zoro # G403692083
- UPC # 1001100000937
- Country of Origin China
- Category Cabinet Knobs
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Material: 630 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Dimensions: 1 3/16" H x 9/16" W
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Leverset L6 Passage Rev Satnic (L6P03V-PS)
- AMERIMAX HOME PRODUCTS 5x10' Brown Gutter (M1573)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Blue, SPDT (SS2409EX-EN)
- MIDWEST FASTENER 3/4" x 1-1/8" x 5-3/4" x .128" WG Steel Extension Springs (18542)
- SOUTH MAIN HARDWARE 1-1/4 in. Oil Rubbed Bronze Round Cabinet Knob (10PK) (SH3155-ORB-10)
- BELWITH PRODUCTS Belwith BWHH075341 BGB 1.25 in. Square Knob for Dresser Drawers; Brushed Gold Brass (BWHH075341 BGB)
- EMTEK Tribeca T Cabinet Knob Polished Nickel Lifetime Finish (86729US14)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (HH075341-BGB)
- AMEROCK BP55220G10-10PACK 2-5/8" (67 mm) Blythe Cab Knob Satin Nickel (BP55220G10-10PACK)
- AMEROCK Cabinet Knob, Zinc, Satin Nickel, Proj. 7/8" (BP29113G10)
- AMEROCK Allison Value Series Cabinet Knob, 1116 in Projection, Zinc, Polished Chrome (BP5301226)
- Jako Cabinet Knobs