Shop All Cabinet Knobs
Jako
Jako Cabinet Knob; Satin US32D - 630 Stainless Steel
Mfr # WFH337
Zoro # G003692100
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # WFH337
- Zoro # G003692100
- UPC # 1001100000920
- Country of Origin China
- Category Cabinet Knobs
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Material: 630 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Package Box: 10 Pieces
- Dimensions: 1 9/16" H x 1 9/16" W
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 1-1/2"H x 1-1/2"W, PK.25 (835-136S)
- RAYMOND ISO-D Series Die Spring, PK2 (304812D)
- MNG 5" Pull, Precision, Champange Brass (85610)
- MONROE PMP Pull Handle, Natural, 8 In. H, Natural, Unthr. Through Holes (PH-0205)
- HICKORY HARDWARE Knob 2-3/16 Inch X 1-9/16 Inch (PA1512-VP)
- BERENSON Transitional Advantage Three Brushed Nickel Oval Knob (0920-1BPN-P)
- LAUREY 2" Au Natural Wood Mushroom Knob (32701)
- JEFFREY ALEXANDER 1-1/8" Overall Length Brushed Pewter Square Anwick Cabinet Knob (867L-BNBDL)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354ORBZ)
- GLIDERITE HARDWARE 1-1/4 in. Satin Nickel Round Beaded Cabinet Knob, 10PK (5222-SN-10)
- GLIDERITE HARDWARE 1-1/4 in. Matte Black Square Cabinet Knob, 10PK (81091-MB-10)
- Jako Cabinet Knobs