Shop All Keyed Entry Door Handles
Jako
Jako Cabinet Hinge; 630 Stainless Steel
Mfr # 207-75CDC
Zoro # G803993841
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # 207-75CDC
- Zoro # G803993841
- UPC # 8431955016808
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Left Hand & Right hand
- Detachable
- Supplied with wood screws
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Dimensions: 53/64" H x 1 31/32" W x 2 3/4" D
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 018, Buna N, 0.07 In., PK25 (5JJY3)
- ELEMENTS BY HARDWARE RESOURCES 192 Mm Center-To-Center Satin Bronze Walker 2 Cabinet Pull (727-192SBZ)
- PRIME-LINE Universal, Bronze Tee-Crank Casement Window Handle 2 Pack (H 3893)
- DELTANA Full Lip Strike Plate Oil Rubbed Bronze (FLSP335U10B)
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.2 (S80PD SAT 626 10-025 KD C123)
- PREMIER LOCK Entry Door Lever Lock Set Set of 2, Keyed Alike, Polished Brass, 2PK (LEV01X-2)
- ARROW Grade 2 Cylindrical Lock, Storeroom Function, Key in Lever Cylinder, Sierra Lever, 3-11/32-in Rose D (MLX82-SR-613E)
- MARKS Marks: 175 Series IC Storeroom Lever Lockset Grade 2 - 2-3 / 4" Bkst (MRK-175RF-26D)
- FALCON Apartment Corridor Door Mortise Lock, Less Cylinder, Sutro Lever, Gala Rose, Satin Chrome (MA531L SG 626)
- KWIKSET Milan entry Lever with Round Rose / Satin Nickel (KWS-740MIL-SMT-RDT-15)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lockbody Only, Satin Chrome (ML2067 LL 626)
- Jako Door Lever Locksets