Shop All Cabinet Handles & Pulls
Jako
Jako 96 mm Cabinet Handle; Satin - Aluminum
Mfr # EM086-096-ALEMANIA
Zoro # G403961943
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # EM086-096-ALEMANIA
- Zoro # G403961943
- UPC # 860962335363
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin
- Size: 96 mm
- Material: Aluminum
- Quantity: 30
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Aluminum Handles
- Assembly Required: No
- Packaging Type: Bag
- Screw Type: One set M4 (2-1/2")
- Dimensions: 3/8" H x 4 41/64" W x 1" D
- Weight: 0.08 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Single 1-1/4 in. Steel Ball Bearing Roller, F-Tab Style, Adjustable Single Pack (D 1519)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-Rw/PA DKBRZ)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 1-1/8-in Straight Holder, 1-1/2-in Brush, 12-ft. (BNS118150-12)
- GILA Window Film Solution16Oz (50146301)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083SN-8)
- SOUTH MAIN HARDWARE Euro Bar Cabinet Handle (3/8" Diameter), 6.13" Length (3.75" Hole Center), Oil Rubbed Bronze, 10PK (SH200-OR-10)
- CROWN 4-5/8" Deco Cabinet Pull with 3-3/4" Center to Center Oil Rubbed Bronze Finish (CHP8109210B)
- MONROE PMP Pull Handle, Zinc, Chrome, Chrome, Unthr. Holes (PH-0252)
- GLIDERITE HARDWARE 3 in. Center to Center Pewter Braided Cabinet Pull, 5PK (83063-BP-5)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Matte Black Forged Iron Eclectic Barn Door Pull (BP9547160900)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Satin Nickel Arched Verona Cabinet Pull (346564SN)
- Jako Cabinet Handles & Pulls