Shop All Cabinet Handles & Pulls
Jako
Jako 96 mm Cabinet Handle; Satin - Aluminum
Mfr # EM008-096-FINLANDIA
Zoro # G403961998
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # EM008-096-FINLANDIA
- Zoro # G403961998
- UPC # 96123257780
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin
- Size: 96 mm
- Material: Aluminum
- Quantity: 30
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Aluminum Handles
- Assembly Required: No
- Packaging Type: Bag
- Screw Type: One set M4 (2-1/2")
- Dimensions: 1 3/16" H x 4 21/64" W x 1" D
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA:SC1 Keys - Brass Finish Schlage Key Blanks (JMA-SLG-3E-BR)
- ZORO SELECT O-Ring, Buna N, 13.3mm OD, PK100 (1RJB4)
- PHIFER Aluminum Insect Screening, 36 x 50', Black, 18x16 Mesh, One Roll (3030812)
- RAYMOND Disc Spring, 1.872" Min. Inside Dia., PK10 (W2420025S)
- RICHELIEU HARDWARE 7-1/16 in. (180 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527180195)
- BERENSON Brookridge 224mm Brushed Nickel Pull (2630-1BPN-P)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Pewter Lexa Cabinet Pull (259-192BNBDL)
- ZORO SELECT Handle Pull, White, PK5, Matte, Threaded Holes, PK.5 (1XNW5)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Zane Cabinet Pull (293-96MB)
- EMTEK Jasper Cabinet Pull with 4 in Center to Center Satin Nickel Finish (86687US15)
- SUGATSUNE Folding Pull Handle, SS, Polished, Threaded Studs (HK-120)
- Jako Cabinet Handles & Pulls