Shop All Cabinet Handles & Pulls
Jako
Jako 96 mm Cabinet Handle; Polished US32 - 629 Stainless Steel
Mfr # W33112X96PSS
Zoro # G303961845
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # W33112X96PSS
- Zoro # G303961845
- UPC # 133112969931
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Polished US32
- Size: 96 mm
- Material: 629 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Polished Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Package Box: 10 Pieces
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Dimensions: 1 1/4" H x 4 1/4" W x 1" D
- Weight: 0.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in. (LP2-A6L)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead 7-1/4" RH Prehung Door (2268pri8020RH1D714)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (PE1000)
- NORTON CO Norton Drop Plates & Brackets (410PDP 689)
- HICKORY HARDWARE Rosette Backplate Pull 3-1/2 Inch Center to Center (P3477-ST)
- AMEROCK Amerock A53720 BBR 96 mm Westerly Cabinet Pull - Black Bronze (A53720 BBR)
- MONROE PMP Pull Handle, 2 In. H, Threaded Holes (PH-0173)
- CROWN 8" Modern Square Cabinet Pull with 7-1/2" Center to Center Polished Chrome Finish (CHP87229PC)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Nickel Bremen 1 Cabinet Pull (527-128NI)
- BERENSON Transitional Advantage Two 128mm CC Champagne T-Bar Pull (9542-20CZ-P)
- RICHELIEU HARDWARE 1 1/4 in to 5 1/16 in (32 mm to 128 mm) Center-to-Center Matte Black Contemporary Drawer Pull (788896900)
- Jako Cabinet Handles & Pulls