Shop All Door Pulls
Jako
Jako 90 mm Round Flush Pull; Satin US32D - 630 Stainless Steel
Mfr # WFH202
Zoro # G603864488
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # WFH202
- Zoro # G603864488
- UPC # 1007100000502
- Country of Origin China
- Category Door Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Size: 90 mm
- Material: 630 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Flush Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Package Box: 10 Pieces
- Dimensions: 43/64" H x 3 35/64" W
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Privacy S40SAT626 (S40SAT626)
- CCL Enclosure Lock, Keyed Different, CAT60 Key (15767C60)
- EMTEK Bright Nickel Stop, 2241US14 (2241US14)
- ZORO SELECT Compression Latch, Nonlock, Bl Powder Coat (4RRC2)
- GARDENCARE BP53004-ORB 96mm Ctr Pull - Oil Rubbed Bronze (GA312059)
- LOCKEY C25 Pull Handle White (C25-PH-WH)
- BALDWIN Estate Venetian Bronze Pulls (2564.112)
- NATIONAL HARDWARE FLUSH RNG PULL3-1/2""ZINC (N203-752)
- NATIONAL HARDWARE PULL HANDLE SATIN 12""H (N700-101)
- ROCKWOOD Arm Pull, Stainless Steel, Satin, 1-1/2" W (AP1140 X 32DMS)
- MAG-MATE Door Pull Plate, Direct Mount, 5" L (FP01)
- Jako Door Pulls