Shop All Door Pulls
Jako
Jako 76 mm Round Flush Pull with Spring Loaded Cover; Satin US32D - 630 Stainless Steel
Mfr # WFH110X75
Zoro # G903859481
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # WFH110X75
- Zoro # G903859481
- UPC # 1001100000395
- Country of Origin China
- Category Door Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Size: 76 mm
- Material: 630 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Flush Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Package Box: 10 Pieces
- Dimensions: 43/64" H x 2 61/64" W
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt, Barrel, 2 1/2 In L (4PB96)
- ROCKWOOD Door Protection Plate, 10Hx28W, SS (K1050 10X28.32D)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 12" (12SB003)
- PEMKO Hanging Door Hardware, Mount Track, 4"W (SFTW60/6)
- ESSENTIALS 7 ZINC PLATED HEAVY DUTYPULL (851560)
- DON-JO Don-Jo: Door Pull 15 630 (DNJ-15-630)
- GARDENCARE BP53004-ORB 96mm Ctr Pull - Oil Rubbed Bronze (GA312059)
- DON-JO 2-1/8" Round Finger Pull (125609)
- NATIONAL HARDWARE 4-3/4 in. L Brass-Plated Gold Steel Door Pull (N117-754)
- TRIMCO Hospital Pull Satin Stainless Steel 6" CTC (1135.63)
- RICHELIEU 3 14inch 82 mm Pocket Door Privacy Pull Rectangular, Antique Brass (1701ABPSBC)
- Jako Door Accessories