Shop All Door Pulls
Jako
Jako 75 mm Square Flush Pull with Spring Loaded Cover; Satin US32D - 630 Stainless Steel
Mfr # WFH112X75
Zoro # G603859385
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # WFH112X75
- Zoro # G603859385
- UPC # 1001100000432
- Country of Origin China
- Category Door Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Size: 75 mm
- Material: 630 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Flush Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Package Box: 10 Pieces
- Dimensions: 43/64" H x 2 61/64" W
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Exit, Grd. 1 (ND25D RHO 626)
- GENESIS Gs08-0950Pe10-121 Gas Spring (GSS 6309UW)
- MINER ELASTOMER GBA-S Bumper, Peak Force: 300 lbs./1,350 N (GBA-102s)
- MASTER LOCK 212 Keyed Alike Lock (A703KA35257)
- GREAT NECK Handles 1/2 Dr 18 Pull (BB18)
- MAG-MATE Foot Pull Door Opener, Magnetic Mount (FP01MHVY)
- ROCKWOOD Offset Pull Handle, Stainless Steel, Dull (BF161C17.32D)
- DELTANA Single Side Contemporary Pull Black 18" (SSP1810U19)
- NATIONAL HARDWARE UTILITY PULL 4-3/4""BLK (N117-663)
- RICHELIEU 8inch 203 mm Center to Center Round BacktoBack Pull for Glass Door, Matte Black (87H2R198900)
- PRIME-LINE 4 x 16 in. Stainless Steel, Round Handle Door Pull Plate Single Pack (J 4643)
- Jako Door Pulls and Push Plates