Shop All Door Pulls
Jako
Jako 75 mm Square Flush Pull; Satin US32D - 630 Stainless Steel
Mfr # WFH113X75
Zoro # G803859321
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # WFH113X75
- Zoro # G803859321
- UPC # 1001100000456
- Country of Origin China
- Category Door Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Size: 75 mm
- Material: 630 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Flush Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Package Box: 10 Pieces
- Dimensions: 43/64" H x 2 61/64" W
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Steel Shackle, 3/4 in W (2KALN)
- ZORO APPROVED SUPPLIER Taper Spring, Lo= 0.406 , So= 0.25 , W= 0.014 (G309989614)
- STRYBUC White Kerf in Bulb Seal (63-274W)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Ocean Tide 96 sq ft per carton (EQ300-589)
- NATIONAL HARDWARE UTILITY PULL 4-3/4""BLK (N117-663)
- SURE-LOC HARDWARE Sure-Loc Hardware 72 Round Long Door Pull, Double-Sided, Satin Stainless (PL-2RD72 32D)
- BRASS ACCENTS Colonial Revival Pull, 8-1/2" (C02-P5710-613VB)
- GLOBAL DOOR CONTROLS Aluminum Exit Device Pull Handle (TH1100STEDPULLA)
- IVES Sliding Door Edge Pull (230B10B)
- EMTEK Satin Nickel Pull, 2221US15 (2221US15)
- IVES Straight Door Pull, 10-in CTC, 1-in Diameter, 2-1/2-in Clearance, Satin Stainless Steel (8103EZHD-0 US32D)
- Jako Door Accessories