Shop All Door Pulls
Jako
Jako 52 mm Round Flush Pull with Spring Loaded Cover; Polished US32 - 629 Stainless Steel
Mfr # WFH110X50PSS
Zoro # G803859390
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # WFH110X50PSS
- Zoro # G803859390
- UPC # 1001100000623
- Country of Origin China
- Category Door Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Polished US32
- Size: 52 mm
- Material: 629 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Flush Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Package Box: 10 Pieces
- Dimensions: 43/64" H x 2" W
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull 20PK (635-128MB-20)
- EKENA MILLWORK Thorton Rough Sawn Craftsman Outlooker, Douglas Fir, 6"W x 16"D x 16"H (OUT06X16X16THR04RDF)
- PAWLING Wall Rail, Linen White, 144In (BR-500-12-301)
- EBERHARD MANUFACTURING CO Rotary Paddle Ss W/Holes Keyed 504 W/Cylinder (EMC 4-4373 SS 504)
- RICHELIEU 8inch 203 mm Center to Center Tubular BacktoBack Pull for Glass Shower Door, Satin Brass (SDTRDB07508160)
- JOHNSON HARDWARE Johnson Bi-Fold Brass Door Knob Pull (38-3PPK1)
- BELWITH PRODUCTS 160 mm Refined Rustic Pull, Rustic Iron (BWP2997 RI)
- NATIONAL MFG/SPECTRUM BRANDS HHI 434 Scr Door Pull (N117-713)
- EMTEK Satin Nickel Pull, 220304US15 (220304US15)
- PRIMELINE TOOLS Sliding Door Binder Posts with 2 Screws Steel (2 Sets) (MP2055)
- SESAMEE Pull Handle, 1-1/2" x 5-3/4" (349F258)
- Jako Door Pulls and Push Plates