Shop All Cabinet Handles & Pulls
Jako
Jako 512 mm Cabinet Handle; Satin US32D - 630 Stainless Steel
Mfr # W20010X512
Zoro # G903961887
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # W20010X512
- Zoro # G903961887
- UPC # 1012100000148
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Size: 512 mm
- Material: 630 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Package Box: 10 Pieces
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Dimensions: 1 3/8" H x 22 11/16" W x 1" D
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D DOOR SWEEP ALUM/VNYL 36"" (07237)
- MPI 8" x 8" Square 316SS Rare Earth Grate Magnet (GM-88-REN-316)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-11/16" Width Square Edge Non-Mortised Up to 42” (ABH-A528S-42)
- ZORO SELECT O-Ring, Dash 006, Viton, 0.07 In., PK25 (1CRZ7)
- JEFFREY ALEXANDER 305 mm Center-to-Center Satin Nickel Hayworth Cabinet Bar Pull (885-305SN)
- MONROE PMP Pull Handle, Aluminum, 4 In. H, Matte, Threaded Holes (PH-0150)
- MNG 8" Pull, Balance, Distressed Pewter (85364)
- MONROE PMP Pull Handle, 3 In. H, Threaded Holes (PH-0154)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP26987195)
- CROWN 5-1/2" Modern Cabinet Pull with 5" Center to Center Satin Nickel Finish (CHP82034SN)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Matte Black Contemporary Cabinet Pull (BP7345192900)
- Jako Cabinet Handles & Pulls