Shop All Door Pulls
Jako
Jako 50 mm Square Flush Pull with Spring Loaded Cover; Satin US32D - 630 Stainless Steel
Mfr # WFH112X50
Zoro # G703859407
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # WFH112X50
- Zoro # G703859407
- UPC # 1001100000425
- Country of Origin China
- Category Door Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Size: 50 mm
- Material: 630 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Flush Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Package Box: 10 Pieces
- Dimensions: 43/64" H x 2" W
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWNITATOR 111492 0.75 in. Sliding Screen Door Roller; Pack 2 (LA932183)
- TELL Lock Storerm Ball Us32D (CL100006)
- NEWAGE PRODUCTS Stone Composite Luxury Vinyl Tile, Slate, 7PK (12000)
- ZORO SELECT Flange Gasket, Full Face, 8 In, Viton (4CYW3)
- ROCKWOOD Door Pull (5U626)
- EMTEK Bright Nickel Pull, 2213US14 (2213US14)
- QUIET GLIDE Satin Nickel Industrial Pipe Barn Door Pull (52.1399.01.02)
- BERENSON 224 mm Tailored Traditional Pull, Vintage Nickel (BE1301 1VTN)
- RICHELIEU 2 716inch 62 mm Round Pocket Door Passage Pull, OilRubbed Bronze (17RORB10)
- DON-JO Offset Door Round Pull 10" CTC Oil Rubbed Bronze (DNJ-1157-313)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Square Long Door Pull, Double-Sided, Satin Stainless (PL-2SQ48 32D)
- Jako Door Surface Protection