Shop All Keyed Entry Door Handles
Jako
Jako 4 Ball Bearing Full Mortise Hinge; 630 Stainless Steel
Mfr # CMJ039
Zoro # G603994093
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # CMJ039
- Zoro # G603994093
- UPC # 1004100000204
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Non-handed desing
- Non-removable Pin
- Hinge with Ball Bearing
- Supplied with wood screws
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Knuckles: 5
- Dimensions: 4" H x 1 21/32" W x 6" D
- Weight: 0.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA LOCK Rim/Mortise Cylinder (G EI UNIVERSAL CYLINDER KIT)
- ZORO SELECT Coat and Garment Hook, Steel, White, PK2 (1RCH6)
- DYNA-LIFT Manual 4 Post Hydraulic Lift Kit, Load Cap. 1000 lb. (4M-D1A-08-S)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1392S)
- BEST Mortise Cylinder, Entry Door, 1-3/16 " (45H7UNR15H626RH)
- YALE Lever Lockset, Mechanical, Classroom (B-AU4708LN x 626)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H7R14H626LH)
- SCHLAGE Grade 2 Tubular Lock, Entrance/Office Function, Schlage FSIC Less Core, Jupiter Lever, Satin Chrome (S51JD JUP 626)
- SCHLAGE COMMERCIAL Schlage Commercial S51PSAT613 S Series Entry C Keyway Saturn 16-203 Latch 10-001 Strike Oil Rubbed (S51PSAT613)
- MASTER LOCK Storeroom Lever w/Bump Stop, Heavy Duty, Chrome (MLKSLCHSR26D)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QTL271E626SA118FLC)
- Jako Door Locks and Deadbolts