Shop All Keyed Entry Door Handles
Jako
Jako 4 Ball Bearing Full Mortise Hinge; 630 Stainless Steel
Mfr # CMJ029
Zoro # G403994200
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # CMJ029
- Zoro # G403994200
- UPC # 1004100000280
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Non-handed desing
- Non-removable Pin
- Hinge with Ball Bearing
- Supplied with wood screws
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Knuckles: 5
- Dimensions: 3" H x 1 3/16" W x 5" D
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL Knob Lockset, Mechanical, Passage, Grd. 1 (CRX-K-75-630)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Storeroom Lever W/ Door Handle Lock and IC Core (DL-LSV80IC-US26D)
- NATIONAL GUARD Door Sweep, 7 Ft (2014A-7)
- CODEL DOORS 30" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2668pri8402BF)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Storeroom or Closet L Trim L Rose Strike Lip Length 1-1/4 (SRG-28-10G04-LL-10BE)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 620 CAM)
- ARROW Lever Lockset, Mechanical, Entrance (QL11-SR-26D)
- BEST Mortise Lockset, 45H, Left Hand, Mech. (45H7R14H626LH)
- TOWNSTEEL F08 Entrance, Key Locks or Unlocks Latch Bolt, Regular, Compatible with Rim, SVR, LBR & 3 Point Push (TNS-ED8900LQ-08-R-SC-626)
- PREMIER LOCK Entry Door Lever Lock Set Set of 4, Keyed Alike, Polished Brass, 4PK (LEV01X-4)
- FALCON Grade 2 Entrance Office, Hana Lever, G Keyway, US26D (W511PD HAN 626)
- Jako Keyed Entry Door Handles