Shop All Cabinet Handles & Pulls
Jako
Jako 320 mm Cabinet Handle; Satin US32D - 630 Stainless Steel
Mfr # W120x320
Zoro # G403961882
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # W120x320
- Zoro # G403961882
- UPC # 1001100000203
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Size: 320 mm
- Material: 630 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Package Box: 10 Pieces
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Dimensions: 1 3/8" H x 12 53/64" W x 1 17/64" D
- Weight: 10.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-107)
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Privacy, Satin Nickel (DP-R02 15)
- ZORO SELECT Grommet, SBR, 1, 1 1/4ID, 1 1/2 D, Pk25 (3MPT5)
- SPEC Compression Spring, Stainless Steel, PK10, C03600380440S (C03600380440S)
- MNG 8" Pull, Riverstone, Oil Rubbed Bronze (84913)
- SUGATSUNE Pull Handle, Stainless Steel, 4 In. H, Satin, Threaded Holes (KS-440/S)
- AMERICAN IMAGINATIONS 8-in. W Cabinet Handle_ (AI-36446)
- TRIMCO DRAWER PULL 4"CTC (562-4.710CU)
- ELEMENTS BY HARDWARE RESOURCES of the 128 mm Center-to-Center Matte Black Square Stanton Cabinet Bar Pull 20PK (625-128MB-20)
- BERENSON Fluidic 96mm CC Black Pull (9439-1055-P)
- BERENSON Transitional Advantage Two 96mm CC Black T-Bar Pull (9545-2055-P)
- Jako Cabinet Handles & Pulls