Shop All Cabinet Handles & Pulls
Jako
Jako 320 mm Cabinet Handle; Polished US32 - 629 Stainless Steel
Mfr # W120x320PSS
Zoro # G403961851
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # W120x320PSS
- Zoro # G403961851
- UPC # 2465012345675
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Polished US32
- Size: 320 mm
- Material: 629 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Polished Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Package Box: 10 Pieces
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Dimensions: 1 3/8" H x 12 53/64" W x 1 17/64" D
- Weight: 10.14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET LATCH D'LOCK KWSET5""BACK (83014-015)
- PAWLING Wall Guard, Teal, 2-15/16 x 144In (WG-3-12-377)
- DELTANA Heavy Duty Rectangular Flush Pull Satin Brass 4"X1-7/8" (FP40U4)
- SPEC Compression Spring Music Wire, PK5, D21980 (D21980)
- AMEROCK Mulholland 5-1/16 inch 128mm Center-to-Center Gunmetal Cabinet Pull (2000751)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP873128CHBRZ)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Carmen Cabinet Bar Pull (775-128SBZ)
- DELTANA Adjustable Pull 6-1/2" Bright Chrome (P311U26)
- AMEROCK Everett 3-3/4 inch 96mm Center-to-Center Champagne Bronze Cabinet Pull (BP37104CZ)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center White Contemporary Edge Pull (BP969612830)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Brushed Black Contemporary Edge Pull (BP9696192990)
- Jako Cabinet Handles & Pulls