Shop All Cabinet Handles & Pulls
Jako
Jako 32 mm Cabinet Handle; Satin US32D - 630 Stainless Steel
Mfr # WFH335
Zoro # G303961951
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # WFH335
- Zoro # G303961951
- UPC # 1001100000906
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Size: 32 mm
- Material: 630 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Package Box: 10 Pieces
- Dimensions: 1 3/8" H x 1 3/16" W
- Weight: 10.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS 48 in. W X 100 ft. L Charcoal Fiberglass Insect Screen Cloth (FCS8678-M)
- BEST Satin Chrome Cylinder 1E74C4RP3626 (1E74C4RP3626)
- ILCO Ilco: Key-in knob Cylinder, 5-Pin Schlage C , Satin Chrome, Keyed different (ILCO-15395SC-26D-KD)
- EKENA MILLWORK 3-Sided (U-beam) Rustic Smooth Endurathane Faux Wood Ceiling Beam, Factory Prepped, 6"W x 4"H x 8'L (BMSM3C0060X040X096UN)
- ELEMENTS BY HARDWARE RESOURCES 673 mm Center-to-Center Hollow Stainless Steel Naples Cabinet Bar Pull (761SS)
- MONROE PMP Pull Handle, Nylon, Matte, Threaded Holes (PH-0168)
- AMEROCK BP36570G10 3-3/4" (96 mm) Monument Cab Pull Satin Nickel Finish (BP36570G10)
- RICHELIEU HARDWARE 10-1/16 in. (256 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP527256195)
- MNG 3" Cup Pull, Riverstone, Distressed Pewter (84764)
- ELEMENTS BY HARDWARE RESOURCES 128 Mm Center-To-Center Matte Black Walker 2 Cabinet Pull (727-128MB)
- AMEROCK BP173ORB-10PACK Pack of 10 3" (76 mm) CTC Allison Value Cab Pull ORB (BP173ORB-10PACK)
- Jako Cabinet Handles & Pulls