Shop All Cabinet Knobs
Jako
Jako 30 mm Cabinet Knob; Satin US32D - 630 Stainless Steel
Mfr # W129X30
Zoro # G003692339
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # W129X30
- Zoro # G003692339
- UPC # 8112930259990
- Country of Origin China
- Category Cabinet Knobs
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Size: 30 mm
- Material: 630 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Package Box: 10 Pieces
- Dimensions: 1" H x 1 3/16" W
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER CASTER Giant Doorstop, Nonslip Rubber, Yellow (00966)
- COMPONENT HARDWARE Offset PlshdChrm Walk-In Cooler Door Saf (W19-1000)
- ZORO SELECT Cam Latch, Keyed, Bright Chrome (4RRE5)
- STEEL PRO Polished Brass Scroll Privacy Door Lever (L6701B)
- RICHELIEU HARDWARE 1 1/2 in (38 mm) Brushed Nickel Traditional Metal Cabinet Knob (BP492338195)
- ELEMENTS BY HARDWARE RESOURCES 1-3/16" Diameter Brushed Antique Brass Madison Cabinet Mushroom Knob (3910-AB)
- JEFFREY ALEXANDER 1-1/8" Overall Length Brushed Pewter Square Anwick Cabinet Knob (867L-BNBDL)
- AMEROCK Everyday Heritage 1-3/1630 mm Diameter Satin Nickel Cabinet Knob (BP1910G10)
- AMEROCK Renown 1-1/4 in 32 mm Diameter Satin Nickel Cabinet Knob (BP36793G10)
- ELEMENTS BY HARDWARE RESOURCES 1-9/16" Overall Length Hollow Stainless Steel Naples Cabinet "T" Knob (39SS)
- AMEROCK BP1581R2-10PACK 1-5/16" (33 mm) Inspirations Knob Weathered Brass (BP1581R2-10PACK)
- Jako Cabinet Knobs