Shop All Door Pulls
Jako
Jako 256 mm Flush Handle; Satin - Aluminum
Mfr # EM137-256-HAWAI
Zoro # G703859391
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # EM137-256-HAWAI
- Zoro # G703859391
- UPC # 137256123129
- Country of Origin China
- Category Door Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin
- Size: 256 mm
- Material: Aluminum
- Quantity: 30
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Aluminum Handles
- Assembly Required: No
- Packaging Type: Bag
- Screw Type: One set M4 (2-1/2")
- Dimensions: 1 3/16" H x 12 19/32" W x 25/32" D
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Lockey Gate Closers (TB400)
- JACKSON Aluminum Shallow Depth Mortise Type Offset Arm Assembly (201312LC628)
- FALCON Grade 2 Entry/Office Cylindrical Lock, Key in Lever Cylinder, Quantum Lever, Standard Rose, Bright (W511PD Q 605)
- CROWN 8" Bar Cabinet Pull with 5" Center to Center Satin Nickel Finish (CHP108SN)
- DON-JO Don-Jo: Offset Door Round Pull 10" CTC Satin Aluminum (DNJ-1157-628)
- ROCKWOOD Offset Pull Handle, Clips/Fasteners, Brass, Clips/Fasteners (TBF157A.3)
- HONCOMPANY HON, ARMLESS FOOT PULL, 5 X 3.75 X 1.5, BLACK, 5PK (FTPULL5P6P)
- DELTANA Single Side Contemporary Pull Black 24" (SSP2410U19)
- BRASS ACCENTS Colonial Revival Pull, 6-1/2" (C02-P5700-605)
- KINGSWAY GROUP Door Pull, Hand Pull, 8 1/2" H, 2 7/8" W (KG80)
- J.W. WINCO JW Winco GN203 6NB29 Handle (6NB29)
- Jako Door Pulls