Shop All Cabinet Knobs
Jako
Jako 25 mm Cabinet Knob; Satin US32D - 630 Stainless Steel
Mfr # W117x25
Zoro # G203692405
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # W117x25
- Zoro # G203692405
- UPC # 8111725309995
- Country of Origin China
- Category Cabinet Knobs
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Size: 25 mm
- Material: 630 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Dimensions: 1 3/16" H x 1" W
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125KA)
- COMPONENT HARDWARE CP Brass Spring Loaded Guide Pin (B56-1096)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002222)
- ARROW LOCK Door Lever Lockset, Mechanical, Classroom (RL17SR 26D IC)
- EMTEK Flat Black Knobs 86271US19 (86271US19)
- BELWITH PRODUCTS 1.25 in. Studio Square Knob - Polished Nickel (BWP3028 14)
- AMEROCK Factor 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36780BBZ)
- SAPPHIRE Hexa Series 1-1/2 in. Modern Black Cabinet Knob (10-Pack) (SP-2891-51-BK-10)
- FULTERER Fulterer FR5400 36 Heavy Duty Full Extension Drawer Slide; 36 in. (FR5400 36)
- HICKORY HARDWARE Knob 1-1/8 Inch Diameter (P14004-SN)
- JEFFREY ALEXANDER 1" Overall Length Brushed Oil Rubbed Bronze Square Glass Harlow Cabinet Knob (G140DBAC)
- Jako Cabinet Knobs