Shop All Cabinet Knobs
Jako
Jako 25 mm Cabinet Knob; Satin - Aluminum
Mfr # EM186-25-PANAMA
Zoro # G603692159
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # EM186-25-PANAMA
- Zoro # G603692159
- UPC # 186026521412
- Country of Origin China
- Category Cabinet Knobs
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin
- Size: 25 mm
- Material: Aluminum
- Quantity: 60
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Aluminum Handles
- Assembly Required: No
- Packaging Type: Bag
- Screw Type: One set M4 (2-1/2")
- Dimensions: 13/16" H x 1" W
- Weight: 0.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 4mm +5 Degrees Wedge Spacer (171A5010)
- CODEL DOORS 28" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2468pri8405GL)
- ZORO SELECT O-Ring, Dash 022, Viton, 0.07 In., PK50 (U38871.006.0100)
- EBERHARD MANUFACTURING CO Cmprtmnt Lock(2-B Rplcd W/55) (EMC 5669 SS RH)
- HICKORY HARDWARE Knob 1 Inch Diameter (P3708-CACH)
- EMTEK Satin Brass Knobs 86152US4 (86152US4)
- MNG 1 1/2" Vanilla Thumbprint Knob, Satin Antique Nickel (16621)
- FASTCAP Fastcap FCDUALLY SINGLE WH Dually Grommet; White (FCDUALLY SINGLE WH)
- SAPPHIRE Alpha Series Modern Round Oil Rubbed Bronze Cabinet Knob, 20pack (SP-1145-K-ORB-20)
- AMEROCK BP1581R2-10PACK 1-5/16" (33 mm) Inspirations Knob Weathered Brass (BP1581R2-10PACK)
- EMTEK Haydon 1-1/4 in Cabinet Knob Polished Chrome Finish (86697US26)
- Jako Cabinet Knobs