Shop All Cabinet Knobs
Jako
Jako 25 mm Cabinet Knob; Polished US32 - 629 Stainless Steel
Mfr # W426x25PSS
Zoro # G203692252
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # W426x25PSS
- Zoro # G203692252
- UPC # 1001100001033
- Country of Origin China
- Category Cabinet Knobs
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Polished US32
- Size: 25 mm
- Material: 629 Stainless Steel
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Polished Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Package Box: 10 Pieces
- Dimensions: 1 7/16" H x 1" W
- Weight: 0.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-152 Square O-Ring ID: 3 1/4, CS 3/32, OD 3 7/16 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R152x1)
- NATIONAL GUARD Door Sweep, Vinyl, 3 ft. (101VA-36)
- AMERICAN GARAGE DOOR SUPPLY Rolled Weatherseal, White, 150 ft (CS-RDS200W-R)
- RANDALL 5In. X 5/8In. THRES 5/16In. OVERLAP (3 FT W-78-CU)
- EMTEK Bright Nickel Knob 86421US14 (86421US14)
- DELTANA Knob Cone Cabinet 1-1/8" Oil Rubbed Bronze (KC24U10B)
- SAPPHIRE Accent 1 in. Modern Cabinet Knob (5-Pack) (SP-1071-K-MAB-5)
- JEFFREY ALEXANDER 1-3/8" Diameter Distressed Antique Brass Belcastel 1 Cabinet Knob (MO6303ABM-D)
- BALDWIN Estate Bright Brass Cabinet Knobs (4961.030.BIN)
- SOUTH MAIN HARDWARE Modern Top Ring Cabinet Knob, 1.16" Diameter, Oil Rubbed Bronze, 10PK (SH2712-ORB-10)
- AMEROCK BP53005FB-15PACK Pack of 15 1-1/4" (32 mm) Value Cab Knob Flat Black (BP53005FB-15PACK)
- Jako Cabinet Knobs