Shop All Cabinet Knobs
Jako
Jako 25 mm Cabinet Knob; Polished US32 - 629 Stainless Steel
Mfr # W129X25PSS
Zoro # G403692236
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # W129X25PSS
- Zoro # G403692236
- UPC # 1001100000807
- Country of Origin China
- Category Cabinet Knobs
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Polished US32
- Size: 25 mm
- Material: 629 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Polished Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Package Box: 10 Pieces
- Dimensions: 13/16" H x 1" W
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Hook, Molded Plastic, 1-1/8 In, PK2 (17068)
- PRIME-LINE Screen Tension Spring in Flat Steel, 3-1/8 in. 6 Pack (PL 7758)
- COMPONENT HARDWARE HD Pol CP Walk-In Cooler Latch Body Cyli (W38-Y001-C)
- HICKORY HARDWARE T-Knob 1-15/16 Inch X 15/16 Inch (H077878CH)
- AMEROCK Amerock Corp Knob Cabinet 1-1/4In Crstl Brs 14303CB (9844283)
- JEFFREY ALEXANDER 1-1/8" Diameter Satin Nickel Carmen Cabinet Knob (775SN)
- AMEROCK BP55270G10-10PACK 1-5/16" (33 mm) Blackrock Cab Knob Satin Nickel (BP55270G10-10PACK)
- AMEROCK Amerock 14303ORB 1.25 in. Knob - Crystal-Oil Rubbed Bronze (A14303 ORB)
- RICHELIEU HARDWARE 1 11/32 in (34 mm) Matte Black Contemporary Cabinet Knob (BP872634900)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter, 10PK (P3240-SN-10B)
- JEFFREY ALEXANDER 1-3/16" Overall Length Brushed Antique Brass Square Milan 1 Cabinet Knob (1091AB)
- Jako Cabinet Knobs