Shop All Cabinet Knobs
Jako
Jako 20 mm Cabinet Knob; Satin US32D - 630 Stainless Steel
Mfr # W209X20
Zoro # G403692342
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # W209X20
- Zoro # G403692342
- Country of Origin China
- Category Cabinet Knobs
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Size: 20 mm
- Material: 630 Stainless Steel
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Dimensions: 1 1/18" H x 13/16" W
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK French Antique Brass Deadbolt 8468US7 (8468US7)
- TRIMLITE 30" x 80" Primed Plantation Louver Interior Shaker Slab Door (2668pri8730)
- TRIMLITE 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- DURA-LIFT 0.225 in Wirex1.75 in Dx29 in L Torsion Springs Red Left & Right Wound Pair Sectional Garage Doors (DLTR17529B)
- SAPPHIRE Hexa 1.5 in. Modern Cabinet Knob (5-Pack) (SP-2891-51-CP-5)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354ORBZ)
- OLYMPUS LOCKS Olympus Locks OLTR1256 26D 26D Trim Ring; 0.87 in. - Satin Chrome (OLTR1256 26D)
- EMTEK Flat Black Knobs 86261US19 (86261US19)
- GLIDERITE HARDWARE 1-1/8 in. Pewter Classic Round Cabinet Knob, 25PK (5411-BP-25)
- PATIOPLUS E 2439 2.25 in. Chrome Plated Door Knob Rosettes (PA162283)
- GLIDERITE HARDWARE 1-1/4 in. Pewter Braided Cabinet Knob, 10PK (82115-BP-10)
- Jako Cabinet Knobs