Shop All Cabinet Knobs
Jako
Jako 20 mm Cabinet Knob; Satin US32D - 630 Stainless Steel
Mfr # W132X20
Zoro # G303692312
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # W132X20
- Zoro # G303692312
- UPC # 8113220259997
- Country of Origin China
- Category Cabinet Knobs
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Size: 20 mm
- Material: 630 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Package Box: 10 Pieces
- Dimensions: 11/16" H x 13/16" W
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Safety Hook Key Board, 55 Hook (399 - 55)
- NATIONAL GUARD Door Threshold, 48in.L, Smooth, 5-1/2in.W (400-48)
- KIPP Hinge W. Adj. Friction 54X56, Plastic Black, Comp:Stainless Steel, A1=17, 75, A2=17, 75, A3=27, A4=27 (K0440.56181808)
- KEYLINE Keyline: 1.5MM Cutter for 303 (RIC01812B) (KLN-RIC01812B)
- ACORN MFG Lg Sq Black and White Sea Grass (PSGYP)
- MNG 1 3/8" Seat Cushion Knob, Satin Antique Nickel (10711)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Champagne Bronze Traditional Cabinet Knob (BP878930CHBRZ)
- GLIDERITE HARDWARE 1-1/4 in. Satin Nickel Round Beaded Cabinet Knob, 10PK (5222-SN-10)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter (P3094-SAS)
- JEFFREY ALEXANDER 1-3/8" Diameter Antique Brushed Satin Brass Round Bella Cabinet Knob (818ABSB)
- EMTEK Bright Chrome Knobs 86113US26 (86113US26)
- Jako Cabinet Knobs