Shop All Keyed Entry Door Handles
Jako
Jako 2 Ball Bearing Full Mortise Hinge; 630 Stainless Steel
Mfr # CMJ038PSS
Zoro # G603994055
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # CMJ038PSS
- Zoro # G603994055
- UPC # 1004100000228
- Country of Origin China
- Category Keyed Entry Door Handles
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Features- Non-handed desing
- Non-removable Pin
- Hinge with Ball Bearing
- Supplied with wood screws
- Material: 630 Stainless Steel
- Quantity: 1
- Lead Time Min: 2
- Lead Time Max: 3
- Assembly Required: No
- Packaging Type: Box
- Knuckles: 5
- Dimensions: 3 1/2" H x 1 1/2" W x 3 1/2" D
- Weight: 0.48 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Din Mount P/S- 6/12/24VDC @ 2.5A (DPS3)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5KALJSTS)
- S & W MANUFACTURING L-Hdle Lck, Stl, Nose w/P, 1/2-13", 1" (LLW-4)
- PEDESTAL PRO Card Reader Cover, 12"H, 5 lb. (HOOD-CS-12x12)
- ARROW Grade 2 Storeroom Cylindrical Lock, Broadway Lever, Conventional Cylinder, Satin Chrome Finish (RL12-BRR-26D)
- MASTER LOCK Lever Lockset, Antique Brass, Wave Style (WL0105KA4S)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 06 Lever, A Rose, Less Full Face Cylinder, VACANT/OCCUPIED Ind (L9456L 06A 630 L283-722)
- CORBIN RUSSWIN Privacy Mortise Lockbody Only, Satin Chrome (ML2060 KK 626)
- SCHLAGE Mortise Lockset, Classroom, L9000 Series (L9070LB RH 134)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Antique Brass, 6PK (LED04C-6)
- SARGENT TR8205LNB26D Office Mortise Trim Only with B Lever and LN Rose Satin Chrome (TR8205LNB26D)
- Jako Door Lever Locksets