Shop All Cabinet Handles & Pulls
Jako
Jako 192 mm Cabinet Handle; Polished US32 - 629 Stainless Steel
Mfr # W33112X192PSS
Zoro # G803961994
product price: $25.95
/ea
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # W33112X192PSS
- Zoro # G803961994
- UPC # 1001100000517
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Polished US32
- Size: 192 mm
- Material: 629 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Polished Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Package Box: 10 Pieces
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Dimensions: 1 1/4" H x 8 1/16" W x 1" D
- Weight: 0.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Half Dummy Rosettes Oil Rubbed Bronze (5006.102.IDM)
- MAG-MATE Rare Earth Magnet Material, 17 lb. (CMP7506P1N42)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx76mm (305812D)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-410-628)
- BERENSON Swagger 128mm CC Brushed Nickel Pull (2312-1BPN-P)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Matte Black Forged Iron Eclectic Barn Door Pull (BP9547160900)
- EMTEK Freestone Cabinet Pull with 10 in Center to Center Satin Brass Finish (86677US4)
- RICHELIEU HARDWARE 5 1/16 in to 7 9/16 in (128 mm to 192 mm) Center-to-Center Chrome Contemporary Cabinet Pull (6760192176)
- HICKORY HARDWARE Pull 12 Inch Center to Center (P3374-SS)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Nickel Transitional Drawer Pull (BP707096195)
- LAUREY 9" Edge Pull, Satin Nickel (96428)
- Jako Cabinet Handles & Pulls