Shop All Cabinet Handles & Pulls
Jako
Jako 160 mm Cabinet Handle; Satin - Aluminum
Mfr # EM106-160-KENIA
Zoro # G303962019
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # EM106-160-KENIA
- Zoro # G303962019
- UPC # 106160432146
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin
- Size: 160 mm
- Material: Aluminum
- Quantity: 30
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Aluminum Handles
- Assembly Required: No
- Packaging Type: Bag
- Screw Type: One set M4 (2-1/2")
- Dimensions: 1 3/16" H x 7 7/8" W x 25/32" D
- Weight: 0.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Storeroom, Grd.2 (S80PD SAT 626)
- ZORO SELECT O-Ring, Dash 928, Viton, 0.11 In., PK25 (1CRZ5)
- PRIME-LINE Prime-Line T 8733 Storm Door Panel Clip, Plastic, Clear (T 8677)
- STRYBUC LH ANGEL VENTLOCK WHITE (50-1353-M56W-LH)
- LAMP Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (AT-100-B)
- JEFFREY ALEXANDER 96 mm Center Satin Bronze Square-to-Center Square Renzo Cabinet Cup Pull (141-96SBZ)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Chrome, Crystal Contemporary Drawer Pull (BP373712814001)
- EMTEK Warwick Cabinet Pull with 10 in Center to Center Satin Brass Finish (86709US4)
- SUGATSUNE Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (ATS-100-IV)
- AMEROCK BP3441BB-10PACK 3" (76 mm) CTC Value Cab Pull Burnished Brass (BP3441BB-10PACK)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P3371-SS)
- Jako Cabinet Handles & Pulls