Shop All Cabinet Handles & Pulls
Jako
Jako 160 mm Cabinet Handle; Polished US32 - 629 Stainless Steel
Mfr # W33112X160PSS
Zoro # G603961811
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # W33112X160PSS
- Zoro # G603961811
- UPC # 133112160994
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Polished US32
- Size: 160 mm
- Material: 629 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Polished Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Package Box: 10 Pieces
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Dimensions: 1 1/4" H x 6 3/4" W x 1" D
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 009, Buna N, 0.07 In., PK100 (U38805.006.0021)
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Silver (1431-P10-EN)
- ALTRONIX Access Power Controller 8 PTC Trigger (ACM8CB)
- AMERICAN LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5200GLN)
- RICHELIEU HARDWARE 3-1/2 in. (89 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP1451195)
- MONROE PMP Pull Handle, Steel, Polished Zinc, Unth. Through Holes (PH-0250)
- HICKORY HARDWARE Pull 3 Inch Center to Center, 10PK (P2143-BGB-10B)
- MONROE PMP Pull Handle, Aluminum, Powder Coated, Threaded Studs (PH-0182)
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Satin Nickel Knox Cabinet Bar Pull, (645-160SN-10)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Chrome Contemporary Cabinet Pull (BP8160320140)
- SUGATSUNE Recessed Pull Handle, Thermoplastic, Matte, Matte, Snap-in (ATS-100-IV)
- Jako Cabinet Handles & Pulls