Shop All Cabinet Handles & Pulls
Jako
Jako 155 mm Rectangular Flush Pull; Polished US32 - 629 Stainless Steel
Mfr # WFH117PSS
Zoro # G303692145
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # WFH117PSS
- Zoro # G303692145
- UPC # 1001100000739
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Polished US32
- Size: 155 mm
- Material: 629 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Flush Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Package Box: 10 Pieces
- Dimensions: 1 49/64" H x 6 7/64" W
- Weight: 0.30 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGDALE Antique Brass 1/4 in. Overlay Self-Closing Hinge, PK 10 (54.105.03x10)
- IVES Black Stop FS18L (FS.10078)
- ANDOVA TILES ANDOVA TILES Loic 0.375" x 1.625" Glass Brick Joint Mosaic Tile (ANDLOI448)
- HARDWARE RESOURCES 15 lb. White Double Magnetic Catch with Zinc Strike and Screws (50621)
- RESIDENTIAL ESSENTIALS Cabinet Drop Pull- Satin Nickel (10217SN)
- OSBORNE WOOD PRODUCTS 1 1/2 x 1 1/2 Traditional Knob in Hickory (30010H)
- MNG 5" Pull with Back Plate, Poise, Distressed Pewter (83764)
- CROWN 4-3/8" Wire Cabinet Pull with 4" Center to Center White Finish (CHP355WT)
- MNG 5" Pull, Balance, Polished Nickel (85214)
- RUSTICWARE Cabinet Pull Satin Nickel 10" CTC (986SN)
- RICHELIEU HARDWARE 5 in (127 mm) Center-to-Center Brushed Nickel Contemporary Edge Cabinet Pull (BP710555195)
- Jako Cabinet Handles & Pulls