Shop All Cabinet Handles & Pulls
Jako
Jako 155 mm Oval Flush Pull with Spring Loaded Cover; Satin US32D - 630 Stainless Steel
Mfr # WFH116
Zoro # G703692165
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # WFH116
- Zoro # G703692165
- UPC # 1001100000487
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Size: 155 mm
- Material: 630 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Flush Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Package Box: 10 Pieces
- Dimensions: 1 49/64" H x 6 7/64" W
- Weight: 0.37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Spring Latch Med. Smooth Riv. (S 62-70-12)
- MSI Carrara Classique 12 In. X 12.81 In. Honed Marble Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0481)
- ADIROFFICE 60-Key Steel Heavy-Duty Digital Lock Key Cabinet, White (ADI680-60-WHI)
- HAGER Full Mortise Butt Hinge, 4-1/2" x 4-1/2", 10B, Steel Base, Heavy, WMS (BB1168 4-1/2X4-1/2 US10B)
- JEFFREY ALEXANDER 192 mm Center-to-Center Satin Nickel Tiffany Cabinet Pull (658-192SN)
- DELTANA Pull, 4" Black (WP026U19)
- RICHELIEU HARDWARE 5 1/16-inch to 10 1/8-inch (128 mm to 256 mm) Center to Center White Contemporary Cabinet Pull (BP73012830)
- BERENSON 6 in. Longctr Pull Finger Bravo Satin Black (1064-4055)
- HICKORY HARDWARE Pull 3 Inch Center to Center, 10PK (VP14444-SN)
- JEFFREY ALEXANDER 96 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull 25PK (635-96MB-25)
- SUGATSUNE Pull Handle, 6-13/16 In. H, Unthr. Through Holes (FT-200)
- Jako Cabinet Handles & Pulls