Shop All Cabinet Handles & Pulls
Jako
Jako 155 mm Oval Flush Pull with Spring Loaded Cover; Satin US32D - 630 Stainless Steel
Mfr # WFH114
Zoro # G903692149
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # WFH114
- Zoro # G903692149
- UPC # 1001100000463
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Size: 155 mm
- Material: 630 Stainless Steel
- Quantity: 10
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Flush Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Package Box: 10 Pieces
- Dimensions: 1 49/64" H x 6 7/64" W
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (2ZEV8)
- KIPP Spring Hinge Spring Closed A=40, B=240, Form:A Without Hole, Steel Bright (K1177.4024010)
- NATIONAL MFG/SPECTRUM BRANDS HHI 612 SS Util Pull (N349-001)
- SENTRY SUPPLY Door Stop, Drop Down, 4 Hole, Chrome Plated, H.D. - (658-1008)
- MONROE PMP Folding Pull Handle, 304 Stainless Steel, Natural, Weld-On (PH-0298)
- CROWN 4-3/8" Wire Cabinet Pull with 4" Center to Center White Finish (CHP355WT)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Matte Black Forged Iron Traditional Barn Door Pull (BP9466128900)
- MONROE PMP Pull Handle, Aluminum, 6 In. H, Matte, Threaded Holes (PH-0106)
- JEFFREY ALEXANDER 160 mm Center-to-Center Satin Nickel Square Sutton Cabinet Bar Pull (635-160SN-10)
- SUGATSUNE Pull Handle, 3-11/32 In. H, Unthr. Through Holes (FT-100)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Brushed Antique Brass Arched Kingsport Cabinet Pull (4655AB)
- Jako Cabinet Handles & Pulls