Shop All Cabinet Knobs
Jako
Jako 15 mm Cabinet Knob; Satin US32D - 630 Stainless Steel
Mfr # W117x15
Zoro # G703864357
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jako
- MFR # W117x15
- Zoro # G703864357
- UPC # 8117151234566
- Country of Origin China
- Category Cabinet Knobs
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Size: 15 mm
- Material: 630 Stainless Steel
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Dimensions: 1" H x 9/16" W
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Tube End Caps, 1792 lb., Black (NDX.Q-1-1/2X0,120- B 3/4-10)
- BEA Round Mount Box, Plastic, 4-1/2in.L (10BOX45RNDSM)
- ELEMENTS BY HARDWARE RESOURCES 5-3/16" Polished Chrome Ringed Contemporary Double Prong Wall Mounted Hook (YD50-518PC)
- BALDWIN PRESTIGE Lever Lockset, Tobin/Round Rose (93530-003)
- RICHELIEU HARDWARE 31/32 in (25 mm) Satin Gold Contemporary Cabinet Knob (BP904125160)
- ELEMENTS BY HARDWARE RESOURCES 1" Overall Length Brushed Oil Rubbed Bronze Square Park Cabinet Knob (183DBAC)
- KASAWARE 1-1/4" Diameter Oval Knob (K460SN-4)
- ZORO SELECT Cabinet Knob, Brass, Polished Chrome, Proj. 1", PK.5 (1XNR7)
- KASAWARE 1" Diameter Rounded Square Knob (K940SN-10)
- JEFFREY ALEXANDER 1-1/4" Overall Length Satin Bronze Square Renzo Cabinet Knob (141SBZ)
- BLUM Blum B20K5501 Aventos HK-XS Face Frame Cabinet Bracket Screw (B20K5501)
- Jako Cabinet Knobs