Shop All Cabinet Handles & Pulls
Jako
Jako 128 mm Cabinet Handle; Satin US32D - 630 Stainless Steel
Mfr # W20010X128
Zoro # G403961806
product price: $15.25
/ea
$15.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # W20010X128
- Zoro # G403961806
- UPC # 2001012812344
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin US32D
- Size: 128 mm
- Material: 630 Stainless Steel
- Quantity: 5/li>
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Stainless Steel Handle
- Assembly Required: No
- Packaging Type: Bag
- Package Box: 10 Pieces
- Screw Type: One set MBA-62 screws is included free with every order. MBA-62 = M4 x62mm (2-1/2") Break-away type screws.
- Dimensions: 1 3/8" H x 7 9/16" W x 1" D
- Weight: 0.12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (100 Pack) (WPI100)
- RICHELIEU HARDWARE 31/32 in (25 mm) x 5/16 in (8 mm) Champagne Bronze Contemporary Cabinet Knob (BP31604325CHBRZ)
- BALDWIN Estate Bright Chrome Strikes (0310.260.MORT)
- NATIONAL GUARD 18" x 24" Self Attaching No Vision Door Louver for 1-3/4" Doors (L700RX18X24)
- ZORO SELECT Door Pull, Steel, 4 In L, Matte, Unthr. Through Holes (1WAB5)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (P3092-RB)
- BRAINERD MFG/LIBERTY HDW 3 Brush SN Draw Pull (P30226C-SN-CP)
- SAPPHIRE Delta Series Modern Textured Gold Cabinet HandlePull, 20pack (SP-1009KN-96-GLD-20)
- RICHELIEU HARDWARE 17 5/8 in (448 mm) Center-to-Center Chrome Contemporary Cabinet Pull (8636448140)
- LAUREY 3" Nantucket Cup Pull, Matte Black (52020)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP790192CHBRZ)
- Jako Cabinet Handles & Pulls