Shop All Cabinet Handles & Pulls
Jako
Jako 128 mm Cabinet Handle; Satin - Aluminum
Mfr # EM162-128-INDONESIA
Zoro # G503961959
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jako
- MFR # EM162-128-INDONESIA
- Zoro # G503961959
- UPC # 128516260593
- Country of Origin China
- Category Cabinet Handles & Pulls
Description
Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.
Specifications- Color: Satin
- Size: 128 mm
- Material: Aluminum
- Quantity: 30
- Lead Time Min: 2
- Lead Time Max: 3
- Collection: Aluminum Handles
- Assembly Required: No
- Packaging Type: Bag
- Screw Type: One set M4 (2-1/2")
- Dimensions: 1 1/8" H x 5 29/32" W x 1" D
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Legacy Raised Panel Decorative Wall Panel, 28"W x 16"H x 5/8"P (WALP28X16X062LEG)
- HILLMAN Traditional Key House/Office Key Blank 63 CO87 Single For Corbin locks, 4PK (87563)
- MAG-MATE Raw Alnico Magnet, 2 in. (ABAR050X050X200)
- BARSKA 180 unit capacity Key Cabinet (AX13350)
- MONROE PMP Pull Handle, 3 In. H, Matte, Threaded Holes (PH-0178)
- HICKORY HARDWARE Aluminum Handle 2 Inch, 2PK (C02H075744-AL)
- AMEROCK Extent 8-9/16 in 217 mm Center-to-Center Polished Nickel Cabinet Edge Pull (BP36753PN)
- EMTEK Satin Nickel Pull 86299US15 (86299US15)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP6367128195)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP20596900)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Matte Black Contemporary Drawer Pull (BP720320900)
- Jako Cabinet Handles & Pulls